Beli Seal Ball Valve di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Lototo Ball Valve Lockout (Pengunci Katup)Deskripsi:LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
- Asahi AV Ball Valve Type 21 Screw-In TypeDeskripsi:General-purpose ball valve, screw-in type.atribut:
- Fluid Temperature (°C): 0-50
- Material (Seal): EPDM
- Handle Shape: T type
- Connection: Rc
- Material: U-PVC
- Shape: straight
- Type: Ball valve
- Sherlock Ball Valve Kuninganatribut:
- Material: Brass
- Asahi AV PVC Ball Valveatribut:
- Material: Hard vinyl chloride (U-PVC)
- Maximum Working Pressure (MPa): 1
- Fluid Temperature (°C): 0-50
- SAMBO PVC Ball Valveatribut:
- Pressure (kg/cm): 5
- NUTECH Combination Strainer/Ball Valve (Katup Bola)Deskripsi:Each of these combination strainers/ball valves features a wye strainer, ball valve, and union all in one unit. They also feature blowoutproof stems with double EPDM O-ring seals and a union with an EPDM O-ring seal. Use in commercial and residential hydronic heating and cooling applications.atribut:
- UNSPSC: 40141607
- Ball Material: Chrome Plated Brass
- Body Material: Forged Brass
- Handle Material: Zinc Plated with Vinyl Grip
- Handle Type: Lever
- Includes: Pressure Temperature Port; Removable Wye Strainer
- Max. Pressure (psi WOG): 600
- Screen Material: Stainless Steel
- Seal Material: EPDM
- Seat Material: PTFE
- Stem Material: Brass
- Stem Type: Blowout Proof
- Temperature Range (°F): Up to 250
- Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket TypeDeskripsi:General-purpose ball valve, adhesive type.atribut:
- Material (Seal): EPDM
- Connection: Plug-in
- Fluid Temperature (°C): 0-50
- Shape: straight
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- Asahi AV Ball Valve 21 Type Flange TypeDeskripsi:General-purpose ball valve, flange type.
- WATERCOP Electrically Actuated Ball ValvesDeskripsi:These electronic actuated ball valves help in the automation of process control valves. Each is designed to allow easy in-line maintenance and can be wired in parallel. Brass valves offer malleability and corrosion resistance, with added durability. They are stronger and harder than copper, yet more malleable than steel and iron, allowing them to resist cracking. They can withstand extremely high temperatures, and will not rust.atribut:
- UNSPSC: 40141607
- Ambient Temperature Range (°F): -35 to 165
- Ball Material: Chrome Plated Brass
- Body Material: Lead Free Brass
- Body Seal Material: Viton
- Body Style: 2-Way
- Connection Type: FNPTxFNPT
- Max. Pressure (psi CWP): 600
- Maximum Operating Pressure Differential: 200
- Mount: Direct / Integral
- Port : Full
- Seat Material: RTFE
- Standards: AB1953; ANSI 372; ISO 5211; Louisiana HB.471; Maryland HB.372 Lead Free; NEMA 4; NSF61g; Reduction of Lead in Drinking Water Act S.3874; RoHs; Section 116875 of the California Health & Safety Code; Vermont S.0152 Lead Free
- Stem Material: Nickel Plated Brass
- Stem Type: Blowout Proof
- Temperature Range (°F): -20 to 400
- Valve Structure: 2-Piece
- Voltage (V AC): 120
- Kitz Brass Ball Valve Standard Bore T SeriesDeskripsi:It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
- PISCO Ball Valve Elbow 10 Seriesatribut:
- Compatible Tube Outer Diameter D (mm): 4
- Connection Port Diameter: R1/8
- Working Pressure (MPa): 0.7
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finishing Material: Main body: Brass + electroless nickel plate + polybutylene terephthalate (PBT), Seal rubber: Nitrile rubber (NBR)
- Working Vacuum Pressure (kPa): -100
- PISCO Ball Valve Straight 20 Seriesatribut:
- Connection Port Diameter: R1/4
- Working Pressure (MPa): 0.9
- Working Temperature Range (°C): 0 to 60 (without freezing)
- Finishing Material: Metal parts: Brass + electroless nickel plating, Resin parts: Polyphenylene sulfide (PPS), Seal rubber: Nitrile rubber (NBR)
- Working Vacuum Pressure (kPa): -100
- Kitz Ball (10K) Valve (10STBF Series)atribut:
- Class: 10K
Daftar Harga Seal Ball Valve Terbaru November 2026
| Lototo Ball Valve Lockout (Pengunci Katup) | Rp199.900 |
| Asahi AV Ball Valve Type 21 Screw-In Type | Rp569.900 |
| Sherlock SHK Ball Valve | Rp12.900 |
| Shk Ball Valve - PVC | Rp12.900 |
| Sherlock Ball Valve Kuningan | Rp109.900 |
| Asahi AV PVC Ball Valve | Rp419.900 |
| Sherlock Brass (Kuningan) Ball Valve | Rp109.900 |
| SAMBO PVC Ball Valve | Rp5.900 |
| NUTECH Combination Strainer/Ball Valve (Katup Bola) | Rp4.199.900 |
| Asahi AV Ball Valve 21 Type, 21 Alpha Type Socket Type | Rp579.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Pengaman%20Kunci/Lototo%20Ball%20Valve%20Lockout%20(Pengunci%20Katup)/qwP106657968-1.jpg)





%20Ball%20Valve/mwP105064824-1.jpg)

/o9P109402873-1.jpg)


/jdP102397697-12.jpg)
/pmP109153922-1.jpg)






%20Valve%20(10STBF%20Series)/P103048132-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)